1.28 gpf Elongated Two Piece Toilet in White
Cadet® 1.28 gpf Elongated Two Piece Toilet in White
Product Details
This product includes
American Standard 1.28 gpf Toilet Tank in White
Part #A4188B104020
American Standard Elongated Toilet Bowl in White
Part #A3517C101020
- Vitreous china
- Meets EPA WaterSense Criteria
- Cadet Flushing System
- EverClean Surface included
- Robust metal trip lever & metal shank fill valve
- Includes EZ-Install Tools w/color match bowl caps
- PowerWash rim scrubs bowl with each flush
- Trade exclusive tank
- 5 year warranty
Specifications
- ADA Compliant:
- No
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/2 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 29 in
- Length:
- 28-1/2 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Length:
- 28-1/2 in
- Toilet Rough-In:
- 10 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- A215CB104020
- WaterSense Labeled:
- Yes
- Width:
- 18 in