1.28 gpf Toilet Tank in Linen with Left-Hand Trip Lever
Cadet® 1.28 gpf Toilet Tank in Linen with Left-Hand Trip Lever
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Vitreous china
- Flow rate: 1.28 gpf
- Tank only
- Meets EPA WaterSense® criteria
- Elongated Right Height™ siphon action jetted bowl
- EverClean® surface included
- Covered under 5 year limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- American Standard A3517C101222 Tropic® Toilet Bowl
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Cadet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 14-3/16 in
- IAPMO Listed -:
- Yes
- Length:
- 9-5/16 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 18-11/16 in