1.6 gpf Toilet Tank in White with Left-Hand Trip Lever
Cadet® 3 1.6 gpf Toilet Tank in White with Left-Hand Trip Lever
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Material: Vitreous china
- Flow rate: 1.6 gpf
- Tank only
- Low-consumption
- Covered under 5 year limited warranty
- Color matched trip lever
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- A3717A001020 Triangle Cadet®
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Cadet® 3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 15-9/16 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Tank Only:
- Yes
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Urinal Installation:
- Floor Mount
- WaterSense Labeled:
- No
- Width:
- 19-3/8 in