American Standard
Cadet® 3 1.28 gpf Elongated Floor Mount Two Piece Toilet in White
Part #A270CB101020 | Item #7292300 | Manufacturer Part #270CB101.020
How to get it:
Product Details
This product includes

American Standard Cadet® 3 Elongated Toilet Bowl in White with 10 in. Rough-In
Part #: A3717C001020
- PowerWash® rim scrubs bowl with each flush
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- High Efficiency Toilet (HET) and ultra low-consumption
- Includes color match bowl caps
- Seat not included
- Material: Vitreous china
- Rough-in size: 10"
- Flow rate: 1.28 gpf
- Glazed trapway: 2-1/8"
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A112.19.2
ASME Specifications: ASME A112.19.2 2008
Application: Residential
BAA Compliant: No
Bowl Height Range: 14-15 in
Bowl Only - FEI: No
Bowl Shape: Elongated
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1 2008
Collection: Cadet® 3
Color Finish: White
Color Finish Category: Whites
Dual Flush: No
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
Flush Type: Siphon Jet
GSA Approved: No
Green: WaterSense, Yes
Handle Type: Trip Lever
Height: 29 in
IAPMO Listed: Yes
Length: 28-1/2 in
MA Approved: No
Material: Vitreous China
Seat Included: No
Tank Only - FEI: No
Toilet Bowl Height: 15 in
Toilet Installation: Floor Mount
Toilet Rough-In: 10 in
Toilet Seat Included: No
Toilet Type: Two Piece
Trip Lever Location: Left-Hand
Trip Lever Placement: Front
WaterSense Labeled: Yes
Weight: 90
Width: 17-1/4 in