American Standard
Cadet® 3 1.6 gpf Elongated Floor Mount Two Piece Toilet in White
Part #A270AB001020 | Item #7292469 | Manufacturer Part #270AB001.020
How to get it:
Product Details
This product includes

American Standard Cadet® 3 1.6 gpf Toilet Tank in White with Left-Hand Trip Lever
Part #: A4019001N020

American Standard Cadet® 3 1.6 gpf Elongated Floor Mount Toilet Bowl in White
Part #: A3717A001020
- PowerWash® rim scrubs bowl with each flush
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- Low-consumption toilet
- Includes color match bowl caps
- Seat not included
- Material: Vitreous china
- Rough-in size: 10"
- Flow rate: 1.6 gpf
- Glazed trapway: 2-1/8"
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.19.2, ANSI A117.1
ASME Specifications: ASME A112.19.2 2008
Application: Residential
BAA Compliant: No
Bowl Height Range: 16-17 in
Bowl Only - FEI: No
Bowl Shape: Elongated
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1 2008
Collection: Cadet® 3
Color Finish: White
Color Finish Category: Whites
Dual Flush: No
Flow Rate: 1.6 gpf
Flow Rate Range: Greater than 1.28 gpf
Flush Type: Siphon Jet
GSA Approved: No
Handle Type: Trip Lever
Height: 30-1/4 in
IAPMO Listed: No
Length: 28-1/2 in
MA Approved: No
Material: Vitreous China
Tank Only - FEI: No
Toilet Bowl Height: 16-1/2 in
Toilet Installation: Floor Mount
Toilet Rough-In: 10 in
Toilet Seat Included: No
Toilet Type: Two Piece
Trip Lever Location: Left-Hand
Trip Lever Placement: Front
WaterSense Labeled: No
Width: 17-1/4 in