Cadet® 3 1.6 gpf Round Floor Mount Two Piece Toilet Bone

Part #A270BA001021  |  Item #7292109  |  Manufacturer Part #270BA001.021

Call for Pricing

Color/Finish: Bone

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2, ANSI A117.1

ASME Specifications: ASME A112.19.2 2008

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: No

Bowl Shape: Round

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1 2008

Collection: Cadet® 3

Color Finish: Bone

Color Finish Category: Neutrals

Dual Flush: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Single

GSA Approved: No

Handle Type: Trip Lever

Height: 30-1/4 in

IAPMO Listed: No

Length: 28-1/4 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Shape: Round

Toilet Type: Two Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: No

Width: 17-3/8 in