Elongated Toilet Bowl in White

You last purchased this on
 
American Standard

Cadet® Elongated Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Cadet® Elongated Toilet Bowl in White

  • Fast #
  • Part #A3717F001020
  • Item #7292487
  • Manufacturer Part #3717F001.020
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Material: Vitreous china
  • Elongated bowl shape - more comfortable than a round bowl
  • Toilet bowl only
  • Rough-in size: 12"
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Rim height: 16-1/2"
  • Includes color match bowl caps
  • PowerWash® rim scrubs bowl with each flush
  • Fully covered under 5 year warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Cadet®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
Flush Type:
Siphon Jet
GSA Approved:
No
Height:
16-1/2 in
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
27-3/4 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Seat Type:
Closed Front
Toilet Type:
Bowl
Trap Size:
2-1/8 in
WaterSense Labeled:
No
Weight:
58 lb