59-7/8 x 32 in. 55 gal 3-Wall Alcove Bathtub with Right Hand Drain in White
Cadet® 59-7/8 x 32 in. 55 gal 3-Wall Alcove Bathtub with Right Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral apron
- Dual molded-in armrests with elbow supports for comfort
- Integral 3-sided tile/water retention flange
- Nominal Dimensions: 59-7/8" x 32" x 20" (1521 x 813 x 508mm)
- Dual molded-in armrests with elbow supports
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 55 gal
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 59-7/8 in
- Drain Location:
- Right
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 59-7/8 in
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Length:
- 59-7/8 in
- Overall Width:
- 32 in
- Size:
- 59-7/8 in x 32 in
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Width:
- 32 in