60 x 32 in. Acrylic Whirlpool Bathtub with Right Hand Drain in Linen

You last purchased this on
 
American Standard

Cadet® 60 x 32 in. Acrylic Whirlpool Bathtub with Right Hand Drain in Linen

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Cadet® 60 x 32 in. Acrylic Whirlpool Bathtub with Right Hand Drain in Linen

  • Fast #
  • Part #A2776118WC222
  • Item #4732755
  • Manufacturer Part #2776118WC.222
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Linen Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral 3-sided tile/water retention flange
  • Single speed pump/motor
  • Dual molded-in armrests for comfort
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
9.9
ANSI:
ANSI Z124.1
ASME:
ASME A112.19.7M
ASTM:
ASTM E-162
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
55 gal
Collection:
Cadet®
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Drain Location:
Right
Height:
20 in
Horsepower:
1-14/100 hp
IAPMO Listed -:
No
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Fiberglass
Number of Jets:
8
Pump Location:
Left
UL Listed:
Yes
Volts:
120V
Width:
32 in