Cadet® Pro™ 1.3 gpf Toilet Tank in Bone

Part #A4188A054021  |  Item #4732796  |  Manufacturer Part #4188A054.021

$146.97 EACH
(Pricing is for Bone)

Color/Finish: Bone

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tank only
  • For use with Cadet® Pro™ bowls
  • Low-consumption toilet
  • Flush valve: 3"
  • Covered under 5 year limited warranty

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2 2008

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: 3517D 101 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B45.1 2008

Collection: Cadet® Pro™

Color Finish: Bone

Color Finish Category: Neutrals

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.3 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Single

GSA Approved: No

Handle Material: Metal

Handle Type: Trip Lever

IAPMO Listed: No

Length: 8-7/8 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Rough-In: 14 in

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

Urinal Installation: Floor Mount

WaterSense Labeled: No

Weight: 60

Width: 17-3/8 in