Round Closed Front Toilet Seat in Bone
Cardiff™ Round Closed Front Toilet Seat in Bone
Frequently Purchased Together
Product Details
- EverClean® Antimicrobial Surface
- Fits most conventional round front toilets
- "No Slam" slow-close seat and lid for user convenience
- Made from Polypropylene Plastic
- Bottom mounting hardware with Quick connect nut included to expedite installation
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cardiff™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 16-5/8 in
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed -:
- No
- Length:
- 15-3/8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Accessory
- Seat Type:
- Toilet
- Size:
- 16-5/8 in x 14-3/16 in
- Style:
- Contemporary
- Toilet Bowl Length:
- 16-5/8 in
- Toilet Bowl Width:
- 8-9/16 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Type:
- Toilet Seat
- UL Listed:
- No
- Weight:
- 2.82 lb
- Width:
- 14-3/16 in