Cartridge
Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb