Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Ceramix® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Ceramix® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A2000100002
  • Item #78825
  • Manufacturer Part #2000100.002
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes escutcheon plate
  • ADA Compliant design is easy to use
  • Braided flexible supply hoses for quick and easy installation
  • Choice of Finishes: Available in Polished Chrome or Satin Nickel (PVD).
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • No adjustments required - seals the first time, every time
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic
Collection:
Ceramix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
EPA Compliant:
Yes
Faucet Center Size:
4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
2-7/16 in
Spout Reach:
4-5/8 in
Spout Type:
Rigid
Trim Only:
No
WaterSense Labeled:
Yes