This product requires certification to purchase.

Metal Handle in Polished Chrome

American Standard

Ceramix® Metal Handle in Polished Chrome

  • Fast #
  • Part #A0602430020A
  • Item #1648032
  • Manufacturer Part #060243-0020A
3.1 out of 5 Customer Rating
Brand image
American Standard

Ceramix® Metal Handle in Polished Chrome

  • Fast #
  • Part #A0602430020A
  • Item #1648032
  • Manufacturer Part #060243-0020A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • American Standard® genuine repair part
  • Requires Certification
Dimensions & Measurements
Width
2 in
Characteristics & Features
Brand Model Compatibility
2555.801 Town Square® Faucet
Collection
Ceramix®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Handle
Handle Type
Knob
Material
Metal
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
012611106880