1.28 gpf Round Toilet in Linen
Champion® 1.28 gpf Round Toilet in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
American Standard 1.28 gpf Toilet Tank in Linen
Part #A4326A104222
American Standard Round Toilet Bowl in Linen
Part #A3195B101222
- High Efficiency Toilet (HET) and ultra low-consumption and utilizes 20% less water
- Meets EPA WaterSense® criteria
- Champion® flushing system
- Flow rate: 1.28 gpf
- Material: Vitreous china
- Rough-in size: 12"
- Seat not included
- PowerWash® rim scrubs bowl with each flush
- Robust metal shank fill valve
- Glazed trapway: 2-3/8"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Round
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Champion®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 27-1/4 in
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 31-1/2 in
- IAPMO Listed -:
- No
- Length:
- 28-1/4 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Shape:
- Round
- Size:
- 27-1/4 in x 19-3/4 in
- Tank Only:
- No
- Toilet Bowl Length:
- 27-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Round
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 19-3/4 in