Champion® 1.28 gpf Round Toilet in White

Part #A212BA104020  |  Item #4800791  |  Manufacturer Part #212BA104.020

$333.10 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Champion® flushing system
  • High Efficiency Toilet (HET) and ultra low-consumption and utilizes 20% less water
  • Meets EPA WaterSense® criteria
  • PowerWash® rim scrubs bowl with each flush
  • Seat not included
  • Material: Vitreous china
  • Rough-in size: 12"
  • Flow rate: 1.28 gpf
  • Glazed trapway: 2-3/8"
  • Robust metal shank fill valve

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI A112.19.2, ANSI A117.1]

ASME Specifications: ASME A112.19.2 2008

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Round

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1 2008

Collection: Champion®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Pressure

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Trip Lever

Height: 31-1/2 in

IAPMO Listed: No

Length: 28-1/4 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Type: Two Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Width: 19-3/4 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access