1.28 gpf Toilet Tank in Linen with Left-Hand Trip Lever
Champion® Pro™ 1.28 gpf Toilet Tank in Linen with Left-Hand Trip Lever
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Champion® Pro™ bowls
- Material: Vitreous china
- Tank only
- 4" piston-action Accelerator™ flush valve
- Chrome finish trip lever is supplied
- 12" (305mm) rough-in
- Meets EPA WaterSense® criteria
- Robust metal trip lever and metal shank fill valve
- High Efficiency Toilet (HET), ultra-low consumption (1.28 gpf/4.8 Lpf), utilizes 20 percent less water
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- American Standard A3195A101222
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Champion® Pro™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 14-3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 9 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 19 in