Trip Lever in Bone
Champion® Pro™ Trip Lever in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used and trusted by Plumbing Professionals
- Brass arm
- For use with Cadet® Pro tanks series A4188A and A4188B
- Kit consists of lever, nut & arm
- Specify finish when ordering
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Champion® Pro™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- EPA Compliant:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No