Trip Lever in Linen

You last purchased this on
 
American Standard

Champion® Pro™ Trip Lever in Linen

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Champion® Pro™ Trip Lever in Linen

  • Fast #
  • Part #A73812322002220A
  • Item #4732635
  • Manufacturer Part #7381232-200.2220A
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Linen Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used and trusted by Plumbing Professionals
  • Brass arm
  • For use with Cadet® Pro tanks series A4188A and A4188B
  • Kit consists of lever, nut & arm
  • Specify finish when ordering
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Repair
BAA Compliant:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Champion® Pro™
Color Finish Category:
Neutrals
Color Finish Name:
Linen
EPA Compliant:
No
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
Yes
WaterSense Labeled:
No