Toilet Trip Lever in Polished Chrome
Champion® Toilet Trip Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable plastic construction
- Design matched to champion 4 toilet
- Genuine American Standard® repair part
- Ergonomic design makes for easier flushing
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Champion®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Product Type:
- Lever
- WaterSense Labeled:
- No