Trip Lever in Bone
Champion® Trip Lever in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to install
- Color-matched
- For use with Champion® 4 toilets
- 2 color-matched bolt caps
- Siphon action bowl
- Sweeping pier on bowl
- 2-3/8" fully-glazed trapway
- Durable construction
- Speed Connect tank/bowl coupling system
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Champion®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No