1.6 gpf Elongated ADA Right Height Toilet Bowl in Linen
Colony® 1.6 gpf Elongated ADA Right Height Toilet Bowl in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Vitreous china
- Elongated bowl shape - more comfortable than a round bowl
- Toilet bowl only
- 10" (254mm) rough-in
- Rough-in size: 14"
- 16-1/2" rim height for accessible applications
- Includes EZ-install tools
- PowerWash® rim scrubs bowl with each flush
- Generous 9" x 8" water surface area
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- 4192A.004
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Colony®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 26-5/8 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Height:
- 16-13/16 in
- IAPMO Listed -:
- No
- Length:
- 26-5/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Product Type:
- Toilet Bowl
- Shape:
- Elongated
- Size:
- 26-5/8 in x 14 in
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 27-13/16 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- No
- Width:
- 14 in