69-1/2 x 69-1/2 in. Drop-In Bathtub in White
Colony® 69-1/2 x 69-1/2 in. Drop-In Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center drain outlet wall
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Corner
- CARB OTC LEED Compliant:
- No
- Collection:
- Colony®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 24-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Overall Length:
- 69-1/2 in
- Overall Width:
- 69-1/2 in
- Size:
- 69-1/2 in x 69-1/2 in
- UL Listed:
- No