4 in. Brass Handle in Polished Chrome
Colony 4 in. Brass Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Colony
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 1-1/2 in
- Length:
- 4 in
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Weight:
- 4 lb
- Width:
- 1-9/10 in