60 x 32-3/4 in. Drop-In Bathtub with Reversible Drain in White
Colony® 60 x 32-3/4 in. Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features fiberglass reinforcement
- Nominal dimensions: 60" x 32-3/4" x 19-3/4"
- Dual, molded-in armrests at lumbar area
- (1524 x 832 x 502mm)
- 5'x 32-3/4" x 19-3/4"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 61 gal
- Collection:
- Colony®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 60 in
- Drain Location:
- Reversible
- Drain Opening:
- 2-1/8 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 19-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Size:
- 60 in x 32-3/4 in
- Toilet Bowl Length:
- 60 in
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Width:
- 32-3/4 in