9-1/5 in. Flush Valve Assembly
This product has been replaced by
Manufacturer Part #7381969-400.0070A
Colony® 9-1/5 in. Flush Valve Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable construction
- Reliable performance
- Easy to install
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Colony®
- GSA Approved:
- No
- Handle Type:
- Flush
- Height:
- 3-1/5 in
- IAPMO Listed -:
- No
- Length:
- 9-1/5 in
- Material:
- Plastic
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 4-2/5 in