1.75 gpm Pressure Balance Shower Only in Legacy Bronze
This product has been replaced by
Manufacturer Part #TU075507.278
Colony® Pro 1.75 gpm Pressure Balance Shower Only in Legacy Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single function water-saving shower head
- Long-lasting metal construction
- Trim only
- Limited lifetime warranty
- Water saving shower head has a maximum flow rate of 1.75 gpm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Colony® Pro
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 8-14/25 in
- Diameter:
- 4-3/50 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 7-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spout Type:
- Tub
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 7-1/2 in