Colony® Pro Metal Valve Trim in Brushed Nickel

Part #ATU075500295  |  Item #7777019  |  Manufacturer Part #TU075500.295

$61.75 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes One-Piece Cartridge: Simplifies installation and maintenance.
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
  • Integrated Check Valves: Engineered to eliminate cross flow.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Wall escutcheon with Red/Blue indicators
  • Metal lever handle; For Use with Flash Shower Rough-In Valves

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.1016]

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: Flash™ Rough-In Valves

Built-In Grinder: No

CSA Certified: [CSA B125.16, CSA B125.1]

Collection: Colony® Pro

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-11/16 in

EPA Compliant: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Escutcheon Height: 7-1/2 in

Escutcheon Width: 7-1/2 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Part Type: Valve Trim

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 7-1/2 in

Installation Type: Wall Mount

Length: 3-11/16 in

Material: Metal

NSF Certified: Yes

Number of Handles: Single Handle

Size: 3-11/16 in x 7-1/2 in

Trim Only: Yes

Valve Type: Pressure Balancing Valve

WaterSense Labeled: Yes

Width: 7-1/2 in