Colony® Pro Single Handle Centerset Bathroom Sink Faucet in Legacy Bronze

Part #A7075100278  |  Item #7188369  |  Manufacturer Part #7075100.278

$193.05 EACH
(Pricing is for Legacy Bronze)

Color/Finish: Legacy Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Long-lasting, durable metal construction
  • Memory position valving keeps a consistent preferred water temperature without any handle adjustments
  • Adjustable hot-limit safety stop helps to prevent accidental scalding
  • Ceramic disc valve cartridges provide a lifetime of smooth handle operation and drip-free performance
  • Includes both hot/cold and color matched plug button
  • GPM: 1.2
  • Washerless 35 mm ceramic disc valve cartridge with integral hot limit safety stop
  • Fitting can be mounted on 4" centers using optional escutcheon or single hole mounting method
  • Limited lifetime warranty

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Centerset

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Colony® Pro

Color Finish: Legacy Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 6-3/8 in

EPA Compliant: Yes

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1-687/1000 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1-687/1000 in x 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 6-3/16 in

IAPMO Listed: No

Installation Type: Deck Mount

Length: 6-3/8 in

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Number of Handles: Single Handle

Number of Holes: 1 Hole

Size: 6-3/8 in x 6-3/8 in

Spout Height: 3-9/16 in

Spout Reach: 4-5/16 in

Spout Type: Low Arc

Toilet Bowl Length: 6-3/8 in

Trim Only: No

WaterSense Labeled: Yes

Width: 6-3/8 in