Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Colony® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast Brass Underbody with "City Shanks": Strong and durable. Integral tabs on casting provide a wobble-free installation
- Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance
- Lead-Free: Faucet contains ? 0.25% Total lead content by weighted average
- Longer Spout: Provides extended reach into lavatory
- Memory Position Valving: Allows user to turn valve on and off at preferred temperature setting without readjusting handle position each time
- Large "Comfort Zone": Allows easy fine tuning of temperature
- Simple Installation: Fast and easy one person installation. Faucet drops in from top. Quick spin nuts secure faucet in place
- ADA compliant
- Lead-Free
- WaterSense certified
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Colony®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- EPA Compliant:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Top Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc, Washerless
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 3-1/4 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 1-5/8 in
- Spout Reach:
- 4-3/16 in
- Spout Type:
- Standard
- Trim Only:
- No
- WaterSense Labeled:
- Yes