3-7/10 in. Metal Handle Kit in Polished Chrome
Colony® Soft 3-7/10 in. Metal Handle Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable construction
- For use with American Standard collection - check your specific model for compatibility
- Used by plumbers to repair American Standard products
- Easy to install
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Colony® Soft
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 1-7/20 in
- Length:
- 3-7/10 in
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Weight:
- 1 lb
- Width:
- 2-3/10 in