Deckmount Tub Filler Trim Kit in Satin Nickel - PVD
Colony® Soft Deckmount Tub Filler Trim Kit in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc valve cartridges
- Three hole faucet installation
- Solid brass spout
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125
- Collection:
- Colony® Soft
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 8 in - 12 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Type:
- Lever
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 3-15/16 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-3/16 in
- WaterSense Labeled:
- No