Shower Faucet Trim Kit Only with Single Lever Handle in Satin Nickel - PVD
Colony® Soft Shower Faucet Trim Kit Only with Single Lever Handle in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes brass wall escutcheon, metal lever handle, and 3-function FloWise® showerhead with arm and flange
- Turbine spray
- Trim only
- Shower arm and flange
- Diverter tub spout
- LESS valve
- Red/blue indicator ring
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Colony® Soft
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7 in
- EPA Compliant:
- Yes
- Faucet Center Size:
- 1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Size:
- 7 in x 6-3/4 in
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Tub
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 6 in