Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
American Standard

Colony® Soft Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Colony® Soft Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A7075205295
  • Item #7188367
  • Manufacturer Part #7075205.295
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cast brass underbody with “City Shanks” are strong and durable, providing a wobble-free installation
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Easy One-Person installation
  • Ceramic disc valving
  • Limited lifetime warranty
  • ADA Compliant design is easy to use
  • Lead Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Colony® Soft
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-3/8 in
EPA Compliant:
No
End Connection 1:
Compression
End Connections:
Compression
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Fitting Size 1:
3-1/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3-1/8 in x 1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
3-1/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-3/8 in
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Size:
6-3/8 in x 9-3/4 in
Spout Height:
1-5/8 in
Spout Reach:
4-3/16 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
9-3/4 in