Two Handle Lever Handle Bar Faucet in Stainless Steel
Colony® Soft Two Handle Lever Handle Bar Faucet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable cast brass waterway with 1/2" male inlet shanks
- Brass swing spout
- Cartridge assures a lifetime of drip-free performance
- Maximum flow rate: 2.2 gpm (8.3 Lpm)
- Includes metal deck plate
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic
- Collection:
- Colony® Soft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 13-1/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/16 in
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 7-1/8 in
- Spout Reach:
- 5 in
- Spout Swivel:
- 360°
- Spout Type:
- Gooseneck, Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No