Two Lever Handle Laundry Faucet in Polished Chrome

You last purchased this on
 
American Standard

Colony® Soft Two Lever Handle Laundry Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Colony® Soft Two Lever Handle Laundry Faucet in Polished Chrome

  • Fast #
  • Part #A2475550002
  • Item #4320825
  • Manufacturer Part #2475550.002
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal lever handles
  • Lifetime finish won't tarnish or scratch
  • Ceramic disc valves provide a lifetime of smooth handle operation and drip-free performance
  • ADA compliant
  • Limited lifetime warranty for function and finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Colony® Soft
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Flow Rate:
2.2 gpm
Handle Type:
Lever
IAPMO Listed -:
No
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3 in
Spout Reach:
6-1/8 in
Spout Type:
Swivel
Trim Only:
No
Utility Faucet Type:
Laundry
WaterSense Labeled:
No
Width:
9-3/4 in