15-1/2 x 15-1/2 in. Oval Wall Mount Bathroom Sink in White
Cornice 15-1/2 x 15-1/2 in. Oval Wall Mount Bathroom Sink in White
Frequently Purchased Together
Product Details
- Vitreous china
- Two front overflows
- Wall-hung corner sink
- Bowl size: 12"x 14" (356mm) wide
- Rim slants toward basin for quick drainage
- Nominal dimensions: 15-1/2" x 15-1/2"
- Faucet ledge
- Includes wall hanger
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Cornice
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-7/8 in
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 9-1/16 in
- IAPMO Listed -:
- No
- Length:
- 15-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Oval
- Sink Bowl Size:
- 14 in x 12 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Size:
- 22-1/4 in x 18-7/8 in
- Width:
- 15-1/2 in