24 in. Towel Bar in Polished Chrome
CS Series 24 in. Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes concealed mounting hardware
- Includes template for easy installation with no measuring required
- Durable construction for long life
- Durability of Finishes: Chrome and PVD finishes will never tarnish
- Easy to Install
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- CS Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- WaterSense Labeled:
- No