Deckmount Liquid Soap Dispenser in Satin Nickel
Deckmount Liquid Soap Dispenser in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accommodates up to 1-1/2" thick counter tops
- Soap can easily be replenished from above
- Mounts on countertop for convenience
- Accommodates up to 1-1/2" (38 mm) thick counter tops
- 500 mL bottle
- Contains 500mL
- Ideal way of dispensing liquid soap, detergent or hand lotion
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal
- NSF Certified:
- Yes
- WaterSense Labeled:
- No