18 in. Towel Bar in Legacy Bronze
Delancey® 18 in. Towel Bar in Legacy Bronze
Frequently Purchased Together
Product Details
- Concealed Mounting: No exposed set screws
- Brass rod
- Metal construction for durability and long life
- Width - 18"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/16 in
- Base Plate Width:
- 2-3/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Delancey®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 18 in
- Material:
- Brass, Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-7/8 in