30 x 22-1/16 in. 4 Hole Cast Iron Single Bowl Undermount Kitchen Sink in Brilliant White
Delancey® 30 x 22-1/16 in. 4 Hole Cast Iron Single Bowl Undermount Kitchen Sink in Brilliant White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brilliant White Finish
- Under or Flush Mount Installation
- Cast Iron Single Bowl Apron Front Sink
- Nominal Dimensions: 30" x 22" x 8-5/8" (762 x 560 x 219mm)
- Minimum 33" (838mm) cabinet required
- Limited Lifetime Warranty
- 4 oversized undermount holes to assist in faucet and accessory installation
- 8-5/8" deep bowl
- Bowl Size: 26-1/6" (662mm) wide 15-3/8" (390mm) front to back 8-5/8" (219mm) deep
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B45.2
- Collection:
- Delancey®
- Color Finish Category:
- Whites
- Color Finish Name:
- Brilliant White
- Depth:
- 22-1/16 in
- Drain Location:
- Center
- Drain Opening:
- 3-9/16 in
- EPA Compliant:
- No
- Faucet Center Size:
- 12 in
- Height:
- 8-13/16 in
- IAPMO Listed -:
- No
- Length:
- 30 in
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 26-1/16 in x 15-3/8 in x 8-5/8 in
- Sink Depth:
- 8-13/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 26 in - 30 in
- Size:
- 22-1/16 in x 30 in
- WaterSense Labeled:
- No
- Width:
- 22-1/16 in