Brass Valve Trim in Brushed Nickel
Delancey® Brass Valve Trim in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LESS Valve
- Brass Casting: Highest quality faucet material for durability & long life.
- With separate volume control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Diverter
- Collection:
- Delancey®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-3/16 in
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Valve Trim
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Material:
- Metal
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Length:
- 4-3/16 in
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Size:
- 4-3/16 in x 8-1/16 in
- Toilet Bowl Length:
- 4-181/1000 in
- Trim Only:
- Yes
- Valve Type:
- Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 8 in