Single Handle Pressure Balancing Valve Trim in Polished Nickel
Delancey® Single Handle Pressure Balancing Valve Trim in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double Ceramic Pressure Balance Cartridge:
- Combination of Ceramic Disc Mixing Valve and a Ceramic
- One-Piece Cartridge: Simplifies installation and maintenance.
- Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
- Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
- Integrated Check Valves: Engineered to eliminate cross flow.
- Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
- Balancing Spool in a one-piece cartridge.
- Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
- Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Flash™
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Delancey®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 9-1/2 in
- Diameter:
- 7-1/4 in
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Escutcheon Height:
- 7-13/16 in
- Escutcheon Width:
- 7-13/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Trim
- Faucet Valve Type:
- Ceramic Disc, Mixing
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-13/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-1/2 in
- MA Approved -:
- Yes
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- No Hole
- Number of Jets:
- 1
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 9-1/2 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Size:
- 9-1/2 in x 7-13/16 in
- Spray Type:
- Jet
- Trim Only:
- Yes
- Type:
- ATU052501
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Thermostatic Valve
- WaterSense Labeled:
- Yes
- Width:
- 7-13/16 in