1 Robe Hook in Legacy Bronze

You last purchased this on
 
American Standard

Edgemere® 1 Robe Hook in Legacy Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Edgemere® 1 Robe Hook in Legacy Bronze

  • Fast #
  • Part #A7018210278
  • Item #7345606
  • Manufacturer Part #7018210.278
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Legacy Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Concealed mounting with no exposed screw sets
  • Includes template for easy installation
  • Metal construction for durability and long life
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Edgemere®
Color Finish Category:
Bronze Tones
Color Finish Name:
Legacy Bronze
Depth:
4-5/16 in
Height:
4-1/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Number of Hooks:
1
Projection:
4-5/16 in
Width:
1-13/16 in