1.28 gpf Round Two Piece Toilet in White
Edgemere® 1.28 gpf Round Two Piece Toilet in White
Product Details
This product includes
American Standard Round Toilet Bowl in White
Part #A3519B101020
American Standard 1.28 gpf Toilet Tank in White
Part #A4519A105020
- 12" (305 mm) rough-in
- High efficiency, ultra-low consumption (1.28 gpf/4.8 Lpf), utilizes 20% less water
- Combination bowl and tank, less seat
- 16-1/2" (419 mm) rim height for accessible applications
- Includes EZ-Install Tools
- EverClean® Antimicrobial Surface
- PowerWash® rim scrubs bowl with each flush
- Meets EPA WaterSense® criteria
- 9" x 8" (229 x 203 mm) water surface area; 3" (76 mm) flush valve; Five-year warranty; Best 1,000g MaP Flush score; Design coordinates with Edgemere Suite of fixtures; Trip lever on left hand side
- 2" (51 mm) fully glazed trapway
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Round
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Edgemere®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-1/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 31-1/8 in
- Length:
- 27-1/8 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 18-3/4 in
- Toilet Bowl Length:
- 27-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- Type:
- A204BA105020
- WaterSense Labeled:
- Yes
- Weight:
- 87.4 lb
- Width:
- 17 in