18 in. Towel Bar in Legacy Bronze
Edgemere® 18 in. Towel Bar in Legacy Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 192-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Metal construction for durability and long life
- Concealed mounting with no exposed screws
- Template included for mounting for easy to install
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Edgemere®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 4-1/16 in
- Height:
- 1-3/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Projection:
- 4-1/16 in