Two Handle Widespread Bathroom Sink Faucet in Legacy Bronze

You last purchased this on
 
American Standard

Edgemere® Two Handle Widespread Bathroom Sink Faucet in Legacy Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Edgemere® Two Handle Widespread Bathroom Sink Faucet in Legacy Bronze

  • Fast #
  • Part #A7018801278
  • Item #7345603
  • Manufacturer Part #7018801.278
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Legacy Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Speed Connect® drain for a simple installation process
  • Maximum flow rate 1.2 gpm to conserve water
  • All metal construction
  • 20” long flexible stainless steel drain cable
  • Stainless steel 24" braided flexible supply hoses with 3/8” compression connections
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Edgemere®
Color Finish Category:
Bronze Tones
Color Finish Name:
Legacy Bronze
Deck Plate Included:
No
Depth:
6-1/4 in
EPA Compliant:
Yes
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-11/16 in
Spout Reach:
4-3/4 in
Trim Only:
No
Valve Type:
Volume Control Valve
WaterSense Labeled:
Yes
Width:
13-1/2 in