Enamel Steel Touch-Up Paint in White
Enamel Steel Touch-Up Paint in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color-matched
- Provides a durable repair
- For repair of Americast
- Easy to apply
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Weight:
- 0.14 lb