Escutcheon Holder Kit for American Standard T430.702 and T064.700 Valve Trim
Escutcheon Holder Kit for American Standard T430.702 and T064.700 Valve Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- T430.702 and T064.700 Valve Trim
- Built-In Grinder:
- No
- Faucet Part Type:
- Mounting Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No