24 x 20 in. Pedestal Bathroom Sink in White
Estate® Vormax™ 24 x 20 in. Pedestal Bathroom Sink in White
Product Details
Product Details
- Rear overflow
- Supplied with mounting kit
- Right Height for greater comfort during use
- Design coordinates with Estate VorMax toilet
- Basin has flat bottom to also allow use as an above counter sink or a drop-in sink
- Ferguson exclusive
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1-08
- Collection:
- Estate® Vormax™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20
- Drain Opening:
- 1-3/4
- Height:
- 36-3/4
- Length:
- 20
- NSF Certified:
- Yes
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- Yes
- Shape:
- Specialty
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Fireclay
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- A0900800020
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 24